Learn More
Description
For use with Pellet Pestle
- Choose autoclavable polypropylene or RNase-, DNase-, pyrogen-free material (manufactured under M5.5 [Class 10,000] cleanroom conditions)
- Individually wrapped
Specifications
Specifications
| Autoclavable | Autoclavable |
| Color | Blue |
| Capacity (English) | 0.05 oz. |
| Capacity (Metric) | 1.5 mL |
| Material | Polypropylene |
| Product Type | Microtube |
| Dnase Free | Yes |
| Capacity | 0.05 oz., 1.5mL |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
