Learn More
DWK Life Sciences Kimble™ Kontes™ Potter-Elvehjem Tissue Grinder
Shop All DWK Life Sciences Products

Description
- Radial serrations on the lower portion of the pestle deliver the homogenate into the cylindrical portion of the tube
- Tube has a convenient pouring lip
- Stainless-steel pestle rod
- Clearance between pestles and tubes is 0.004 to 0.006 in.
- Working Capacity: 17mL
Specifications
Specifications
| Clearance (English) | 0.004 to 0.006 in. |
| Clearance (Metric) | 0.00015 to 0.0002mm |
| Capacity (English) | 3.38 oz. |
| Capacity (Metric) | 17 mL |
| Material | Stainless Steel |
| Product Type | Tissue Grinder Tube |
| For Use With (Equipment) | Potter-Elvehjem tissue grinder |
| Size | 23 |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.