Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Kimble™ Kontes™ Potter-Elvehjem Tissue Grinders
SDP

Catalog No. K8855100021 Shop All DWK Life Sciences Products
Change view
Click to view available options
Capacity:
0.13 oz., 4mL
0.33 oz., 10mL
1.01 oz., 30mL
Graduations:
0.5 to 4mL
1 to 9mL
2 to 25mL
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity Graduations
K885510-0021 0.33 oz., 10mL 1 to 9mL
K885510-0020 0.13 oz., 4mL 0.5 to 4mL
K885510-0022 1.01 oz., 30mL 2 to 25mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. K885510-0021 Supplier DWK Life Sciences Supplier No. 8855100021
Only null left
Add to Cart
Add to Cart

With serrated PTFE pestle and graduated tube

  • Radial serrations on the lower portion of PTFE pestle deliver homogenate into cylindrical portion of tube
  • Stainless-steel pestle shaft
  • Graduations fused into the glass tube
  • Tubes and pestles are interchangeable

TRUSTED_SUSTAINABILITY

Specifications

Size 21
Diameter (English) Shaft 0.23 in.
Diameter (Metric) Shaft 6mm
Capacity (English) 0.33 oz.
Capacity (Metric) 10 mL
Product Type Pestle and Graduated Tube
Graduations 1 to 9mL
Length (English) Pestle 8.38 in.
Length (Metric) Pestle 213mm
Length (English) Tube 5.03 in.
Length (Metric) Tube 128mm
Capacity 0.33 oz., 10mL
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.