Learn More
DWK Life Sciences Kimble™ Kontes™ Potter-Elvehjem Tissue Grinders
Shop All DWK Life Sciences Products

Description
With serrated PTFE pestle and graduated tube
- Radial serrations on the lower portion of PTFE pestle deliver homogenate into cylindrical portion of tube
- Stainless-steel pestle shaft
- Graduations fused into the glass tube
- Tubes and pestles are interchangeable
Specifications
Specifications
| Diameter (English) Shaft | 0.23 in. |
| Diameter (Metric) Shaft | 6mm |
| Capacity (English) | 1.01 oz. |
| Capacity (Metric) | 30 mL |
| Material | Borosilicate Glass |
| Product Type | Pestle and Graduated Tube |
| Graduations | 2 to 25mL |
| Length (English) Pestle | 8.85 in. |
| Length (Metric) Pestle | 225mm |
| Length (English) Tube | 6.2 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.