Learn More
DWK Life Sciences KIMBLE™ KONTES™ Round Bottom Three Neck Heavy Wall Distilling Flasks
Shop All DWK Life Sciences Products

Description
- Three-neck heavy wall round bottom flask with Standard Taper outer joints
- Vertical side necks for versatile apparatus assembly
- Manufactured from 33 expansion, low extractable borosilicate glass
- Conforms to USP Type I and ASTM E438, Type I, Class A requirements
- Referenced to ASTM Method D1744
Specifications
Specifications
| Diameter (English) Outer | 3.26 in. |
| Capacity (Metric) | 250 mL |
| Material | Borosilicate Glass |
| Includes | Standard taper outer joint |
| Neck Style | Vertical |
| No. of Positions | 3 |
| Product Type | Distilling Flask |
| Standard Taper Joint | 29/42 Center, 24/40 side |
| Autoclavable | Autoclavable |
| Disposable | Reusable |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.