Learn More
DWK Life Sciences Kimble™ Kontes™ Spargers for Tekmar™ Equipment
Shop All DWK Life Sciences Products

Description
Fritted Spargers
- Recommended for potable water and wastewater samples
- Recommended for water, soils, polymers, pharmaceuticals and foods
Specifications
Specifications
| Certifications/Compliance | USP Type I, ASTM E438, Type I, Class A |
| Volume (Metric) | 25 mL |
| For Use With (Application) | Potable Water and Wastewater |
| For Use With (Equipment) | Teledyne Tekmar™ 2000 and 3000 purge and trap concentrators and with the 2016 and 2032 autosamplers |
| Material | Borosilicate Glass |
| Shape | U |
| Volume (English) | 0.84 oz. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.