Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Kimble™ Kontes™ Three Neck Round Bottom Heavy Wall Distilling Flasks
SDP

Catalog No. K6060201924 Shop All DWK Life Sciences Products
Change view
Click to view available options
Capacity (Metric):
50 mL
100 mL
250 mL
500 mL
2000 mL
Standard Taper Joint:
14/20 Center, 14/20 side
19/22 Center, 14/20 side
19/22 Center, 19/22 side
29/42 Center, 24/40 side
Diameter (Metric) Outer:
48 mm
60 mm
83 mm
102 mm
160 mm
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Standard Taper Joint Diameter (Metric) Outer
K606020-1924 2000 mL 29/42 Center, 24/40 side 160 mm
K295550-0250 250 mL 14/20 Center, 14/20 side 83 mm
K295500-0250 250 mL 19/22 Center, 14/20 side 83 mm
K295510-0050 50 mL 19/22 Center, 19/22 side 48 mm
K295550-0500 500 mL 14/20 Center, 14/20 side 102 mm
K295550-0100 100 mL 14/20 Center, 14/20 side 60 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. K606020-1924 Supplier DWK Life Sciences Supplier No. 6060201924
Add to Cart
Add to Cart

With standard outer joints

  • Angled side neck

TRUSTED_SUSTAINABILITY

Specifications

Diameter (English) Outer 6.3 in.
Capacity (Metric) 2000 mL
Material Borosilicate Glass
Includes Standard taper outer joint
Neck Style Angled
No. of Positions 3
Standard Taper Joint 29/42 Center, 24/40 side
Bottom Shape Round
Diameter (Metric) Outer 160 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.