Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Kimble™ Non‐Sterile Disposable Glass Serological Pipette
SDP

Catalog No. 22037563 Shop All DWK Life Sciences Products
Change view
Click to view available options
Volume (Metric):
1 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
22-037-563 1 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22-037-563 Supplier DWK Life Sciences Supplier No. 7212011100
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

These pipettes deliver accurate liquid measurement for laboratory use. Made from 5.1 expansion borosilicate glass and ASTM E1380 compliant, they feature clear blue graduations, negative graduations for added capacity, and are calibrated to deliver for reliable results.

  • Manufactured to ASTM E1380 for color coding
  • Manufactured from 51 expansion borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class B requirements
  • Ideal for most accurate liquid measurement applications in the laboratory
  • Clear blue printed graduations for ease of use with negative graduations for increased capacity and versatility
  • Calibrated to deliver, so any residual liquid remaining following free flow drain should be blown out and added to the main volume delivered
  • Bulk packed in sealed plastic bags within the case for easier management in the laboratory
TRUSTED_SUSTAINABILITY

Specifications

Aspirator Plug No
Autoclavable Not Autoclavable
Calibrated Yes
Calibration To Deliver
Certifications/Compliance USP Type I, ASTM E438 Type I Class B, ASTM E1380
Class B
Material Borosilicate Glass
Sterility Non-sterile
For Use With (Application) Accurate measurement and transfer of liquids
Graduated Yes
Graduation Color Blue
Graduations 0.01 mL
Graduation Type Negative
Negative Graduations Yes
Quantity 1000
Tip Style Pulled tip
Tolerance ±0.03 mL
Top Style Unplugged
Packaging Type Sealed Plastic Bags
Volume (English) 0.03 fl oz.
Color Clear
Volume (Metric) 1 mL
Length (Metric) 274 mm
Type Serological Pipet, Single-use
Disposable Single-use
Fit for Purpose Certified Quality
Color Code Yellow
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.