Learn More
DWK Life Sciences KIMBLE™ Phenolic Cap with PTFE-Faced Rubber Liner
Shop All DWK Life Sciences Products

Description
High-quality cap and liner withstands rigors of repeated autoclaving
- Excellent for general laboratory use
- Specially formulated black phenolic resin cap withstands the effects of repeated autoclaving
- PTFE-faced general purpose white rubber liner is highly resistant to chemical effects
- Liner adhesive retains bond during autoclaving
- Identified in ASTM Specification E982, Class A requirements
- Autoclavable
Certifications
This cap is identified in ASTM Specification E982, Class B requirements.
Specifications
Specifications
| Color | Black |
| Height (Metric) With Closure | 18mm |
| Material | Phenolic Resin |
| No. per Case | 225 Cs. |
| Sterility | Non-sterile |
| Thread Size (Metric) | 50 mm |
| Liner Material | PTFE/Rubber |
| Neck Finish | 18-415 |
| For Use With (Equipment) | Bottle |
| Autoclavable | Autoclavable |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.