Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences™ Kimble™ Polyacetal Standard Taper Joint Clamp
SDP

Catalog No. p-7240075 Shop All DWK Life Sciences Products
Change view
Click to view available options
Standard Taper Joint:
10/18, 10/30
14/20, 14/35
19/22, 19/38
24/40, 24/25
29/42, 29/26
40/50, 40/35
45/50
Color:
Aqua
Blue
Brown
Gold
Green
Red
Yellow
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Standard Taper Joint Color
01-183-030 10/18, 10/30 Aqua
01-183-031 14/20, 14/35 Yellow
01-183-032 19/22, 19/38 Blue
01-183-033 24/40, 24/25 Green
01-183-034 29/42, 29/26 Red
01-183-036 40/50, 40/35 Gold
01-183-037 45/50 Brown
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
This item is not returnable. View return policy
Catalog No. 01-183-030 Supplier DWK Life Sciences™ Supplier No. 6753000010
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

The Kimble™ Polyacetal Standard Taper Joint Clamp is used to secure Standard Taper joints. This positive closure clamp is made of tough, color-coded plastic.

  • Manufactured from polyacetal which is characterized by its high strength, hardness and rigidity to -40°C, and offers good overall chemical resistance
  • Joint clamps are conveniently colour coded to help with size identification
  • The clamp will not scratch glass and can be autoclaved to 200°C
TRUSTED_SUSTAINABILITY

Specifications

Type Polyacetal Standard Taper Joint Clamp
Material Polyacetal
Standard Taper Joint 10/18, 10/30
Color Aqua
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.