Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences KIMBLE™ Polyethylene Scintillation Vials
GSA_VASDP

Catalog No. 0333734 Shop All DWK Life Sciences Products
Change view
Click to view available options
Volume (Metric):
7 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
03-337-34 7 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 03-337-34 Supplier DWK Life Sciences Supplier No. 585037
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

KIMBLE™ Polyethylene Scintillation Vials are especially suitable for low activity counting. Made from high density polyethylene to rigid specifications, these vials offer low background characteristics and reduce the volume of solvent required.

  • Made from high density polyethylene to rigid specifications for low background characteristics
  • Smaller vial dimensions permit a substantial reduction in the quantity of solvent required
  • Linerless white polyethylene closure
  • Choice of cap material and liner available
  • Vials packaged in cellular trays with alphanumeric coordinates for fast, easy identification

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Diameter (English) Outer 0.66 in.
Color White
Diameter (Metric) Outer 17 mm
Material HDPE
Sterility Non-sterile
Volume (Metric) 7 mL
For Use With (Application) Especially suitable for low activity counting
Height (English) 2.24 in.
Packaging Type Bulk
Volume (English) 0.23 oz.
Closure Material Polyethylene
Closure Type Screw Cap (Packaged Separately)
Quantity 1000/Cs.
Autoclavable Not Autoclavable
Height (Metric) 57 mm
Product Type Scintillation Vial
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.