Learn More
DWK LIFE SCIENCES™ KIMBLE™ Prelabeled Glass Blood Typing Mark-M-Tubes™
Shop All DWK Life Sciences Products

Description
Made of borosilicate glass
- Pre-labeled with blood type for quick, accurate identification
- Permanent ceramic label fused to the glass for durability and longevity
- Color-coded band with a patient identification marking area
- Marking area positioned to allow an unobstructed view of cell suspension
- Easily written on with marker or pencil
- Manufactured from 51 expansion borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class B requirements
- Available in convenient package quantities
Order Info
Available in two tube sizes: 10 x 75mm and 12 x 75mm.
Specifications
Specifications
| Color | White |
| Product Type | Blood Typing Tube |
| Additive | None |
| Material | Borosilicate Glass |
| Sterility | Non-sterile |
| Closure Type | Push Cap |
| Capacity (Metric) | 5 mL |
| Closure Color | White |
| Quantity | 1000 Cs. |
| Label Type | IIS Testing |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.