Learn More
Description
- Solid, bottle-style stopper made of PTFE for use with standard taper ground glass joints
- PTFE construction provides excellent chemical resistance and resists freezing in ground glass joints
- Color button insert on top of the stopper serves as a means of color-coding
- Compatible with solution bottles and other laboratory glassware with standard taper necks
- Available in multiple standard taper stopper sizes
Specifications
Specifications
| Autoclavable | Autoclavable |
| Diameter (Metric) Bottom | 29.2 mm |
| Diameter (Metric) Outer | 29.2 mm |
| Diameter (Metric) Top | 29.2 mm |
| Product Type | Standard Joint Stopper |
| Sterility | Non-sterile |
| Shape | Flat Grip |
| Stopper Number | 29 |
| Diameter (Metric) | 2.92 cm |
| Length (Metric) | 3.5 cm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
