Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences KIMBLE™ PTFE Replacement Stopper for KIMAX™ Iodine Flasks
SDP

Catalog No. 1464213 Shop All DWK Life Sciences Products
Change view
Click to view available options
Stopper Number:
22
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Stopper Number
14-642-13 22
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14-642-13 Supplier DWK Life Sciences Supplier No. 41906R22
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

KIMBLE™ PTFE Replacement Stopper for KIMAX™ Iodine Flasks features a yellow handle and Standard Taper Size 22, 43mm height. Compatible with KIMAX™ Iodine Flasks 27200-125, 27200-250, and 27200-500. Sold in a case of 6.

  • Yellow handle PTFE stopper designed for use with Kimble™ KIMAX™ Iodine Flasks
  • Compatible with Iodine Flask part numbers 27200-125 (125mL), 27200-250 (250mL), and 27200-500 (500mL)
  • Standard Taper Stopper Size 22
  • 43mm height
  • Sold as a case of 6
TRUSTED_SUSTAINABILITY

Specifications

Autoclavable Autoclavable
Diameter (Metric) Top 22 mm
Product Type Cap Stopper
Shape Tapered
Sterility Non-sterile
Height (Metric) 4.3 cm
Stopper Number 22
Material PTFE
Color Yellow
For Use With (Application) For use with iodine flask
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.