Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences KIMBLE™ Shell Vial with N-51A Borosilicate Glass Plain Top
GSA_VASDP

Catalog No. p-311174 Shop All DWK Life Sciences Products
Change view
Click to view available options
Volume (Metric):
4 mL
16 mL
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
03-339-15A 4 mL
03-339-32 16 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 03-339-15A Supplier DWK Life Sciences Supplier No. 60965D1
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

KIMBLE™ Shell Vial with N-51A Borosilicate Glass Plain Top is available with or without closure. Constructed from N-51A borosilicate glass with a heavy wall for reduced breakage, these vials are suitable for sample storage and laboratory use.

  • Heavy wall construction reduces breakage
  • Made from N-51A borosilicate glass for chemical resistance and durability
  • Plain top design compatible with a range of closure options
  • Available with or without unattached closure
  • Suitable for sample storage and general laboratory applications

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Color Clear
Diameter (Metric) Outer 15 mm
Material Borosilicate Glass
Sterility Non-sterile
Volume (Metric) 4 mL
Height (English) 1.77 in.
Style Plain top
Volume (English) 1 dr.
Closure Material Plastic
Closure Type With Titeseal™ Open-bottom Plug Style Plastic Closures, Unattached
Quantity 144 Pk.
Marking Spot No
Autoclavable Not Autoclavable
Height (Metric) 45 mm
Preservative None
Product Type Autosampler Vial
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.