Learn More
Description
- Made from KIMAX™ KG-33 borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements
- Heavy uniform walls and strong, fire-polished rims and stems for long service life
- High resistance to chemical attack and mechanical and thermal shock
- Available in long stem and short stem configurations
- Multiple funnel top diameters and cone volumes available to suit a range of laboratory applications
Compliance
Long-Stem Funnels: Designed from ASTM™ Specification E1095, Type I, Class B requirements.
Short-Stem Funnels: Designed from ASTM™ Specification E1095, Type I, Class A requirements.
Specifications
Specifications
| Diameter (Metric)Top | 5.5 cm |
| Capacity (Metric) | 36 mL |
| Diameter (Metric) Stem | 0.8 cm |
| Material | Borosilicate Glass |
| Certifications/Compliance | ASTM E1095, Type I, Class B |
| Angle | 58° |
| Diameter (Metric) Filter | 9 cm |
| Length (Metric) Stem | 6.5 cm |
| Product Type | Filter Funnel |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

