Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
                
Learn More
Learn More
        ACCU-SCOPE™ Binocular Microscope with Plan Achromat Objectives

    
    
    
        
            Shop All ACCU-SCOPE Products
        
    
    
    
    
    
    
    
    
        

                    Click to view available options
                
                
                    
                            
                                Objective Types:
                            
                        
                        
                            
                                Plan Achromatic
                            
                        
                    Description
- Binocular viewing head, inclined 30°, rotatable 360°
 - WF10x/18.5 mm eyepiece (paired - one w/pointer), diopter adjustment
 - Reversed quadruple nosepiece
 - DIN Plan Achromat 4x, 10x, 40xR and 100xR oil objectives
 - Rackless mechanical stage w/ low position coaxial controls
 - Abbe condenser, N.A. 1.25 with iris diaphragm and filter holder
 - Coaxial coarse and fine focusing controls
 - Variable LED illuminator, UL Listed
 - Dust cover, power cord and manual
 
Specifications
Specifications
| Eyepiece | WF 10X/18.5 mm | 
| Head Style | Binocular, 30° Inclined, 360° Rotating | 
| Lighting Type | LED | 
| Magnification Power | 40X, 100X, 400X, 1000X | 
| Model | ACCU-SCOPE | 
| Objective Types | Plan Achromatic | 
| Product Type | Binocular LED Microscope | 
| Voltage | 110/240 V | 
                    Product Content Correction
                
                Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
			
            Spot an opportunity for improvement?Share a Content Correction