Learn More
Description
- Short neck design with standard taper 24/40 joint
- Manufactured from Kimax™ Type KG-33 borosilicate glass
- Low coefficient of thermal expansion for resistance to thermal shock
- Suitable for routine laboratory heating and boiling applications
Compliance
Glass meets Type 1, Class A, ASTM™ E-438 standards. Designed to ASTM Specification E1403, Type I, Class 4 specification requirements.
Specifications
Specifications
| Diameter (English) Outer | 4 in. |
| Capacity (Metric) | 500 mL |
| Material | Glass |
| Height (English) | 6.1 in. |
| Height (Metric) | 15.5 cm |
| Neck Style | Short |
| Product Type | Boiling Flask |
| Standard Taper Joint | 24/40 |
| Autoclavable | Autoclavable |
| Disposable | Reusable |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

