Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Kleenex Hair and Body Wash, 1.0 L, 1 Bottle

Catalog No. 502866185
Encompass

This liquid hand and body wash is designed for skin-care applications, provided in 1.0 L manual refills. It features a clear formula with a citrus scent and is intended for use in manual dispensers, making it suitable for professional environments.

  • Product type: Hand and body wash
  • Form: Liquid
  • Container type: Dispenser refill
  • Container size: 1000 mL
  • Scent: Citrus
  • PH: 5.5
  • Relative density: 1.01–1.02
  • Recommended use: Skin-care, professional
  • Package quantity: 1 bottle

Catalog No. 50-286-6185 Supplier MSC Supplier No. 93503563
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This liquid hand and body wash is designed for skin-care applications, provided in 1.0 L manual refills. It features a clear formula with a citrus scent and is intended for use in manual dispensers, making it suitable for professional environments.

  • Product type: Hand and body wash
  • Form: Liquid
  • Container type: Dispenser refill
  • Container size: 1000 mL
  • Scent: Citrus
  • PH: 5.5
  • Relative density: 1.01–1.02
  • Recommended use: Skin-care, professional
  • Package quantity: 1 bottle

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.