Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ansell Kimtech™ Kimguard™ KC100 Sterilization Wrap

Catalog No. 19169992 Shop All Kimberly-Clark Professional Products
Change view
Click to view available options
Length (English):
15 in.
Width (English):
15 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English) Width (English)
19-169-992 15 in. 15 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-169-992 Supplier Ansell Supplier No. 10715

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Kimtech™ Kimguard™ Sterilization Wrap is designed for sterile processing environments, such as in pharmaceuticals and medical devices.

  • The first of six strengths of Kimtech™ sterilization wrap
  • Made of low-lint SMS fabric
  • Compatible with both pre-vacuum steam sterilant penetration and EO sterilant penetration and residuals
  • Tear-resistant (Tensile Strength 12.6 lb. ASTM D5034)
  • Flame-resistant (Class 1 flammability rating)
  • Bacterial filtration efficiency (BFE) of 96.2%
  • Maintenance of package integrity (MPI) to meet FDA requirements and instructions for use that meet FDA guidelines
  • Recyclable via The RightCycle Program

Specifications

Color Blue
For Use With (Application) Sterile processing environments
Material SMS
Sterility Sterile
Product Line KC100
Quantity 1000 Sheets/Cs.
Length (English) 15 in.
Width (English) 15 in.
Product Type Sterilization Wrap
Length (Metric) 38 cm
Width (Metric) 38 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.