Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Kimberly-Clark Professional™ Kimtech Prep™ Kimtex™ Wipers

Catalog No. 19048431 Shop All Kimberly-Clark Professional Products
Change view
Click to view available options
Dimensions (L x W):
16.8 x 12.1 in.
16.8 x 8.8 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19-048-431 16.8 x 8.8 in.
19-043-480 16.8 x 12.1 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 19-048-431 Supplier Kimberly-Clark Professional™ Supplier No. 33570
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Designed for wiping tasks where low lint or use of chemicals are required. Engineered for critical applications involving solvents, inks, and paints. Acid, base and solvent resistant. Perfect for use with lubricants, oil and grease. Polypropylene construction.

  • 5 Pop-Up Boxes/case, 100 sheets/box, case total: 500 sheets
  • Kimtech Industrial Cleaning Wipes (Kimtex Wipers) are low lint and made of durable, textured polypropylene
  • Ideal for cleaning grease and oil off of tools and surfaces; very absorbent, which makes cleaning and prepping easy
  • Acid-, base- and solvent-resistant, so useful for furniture finishing by hand, engine assembly/repair, appliance assembly, and glass or window cleaning
  • Pop-Up Box format gives you reliable, one-at-a-time dispensing; each wiper measures 8.8 x 16.8 in.

Specifications

Product Type Industrial Wipe
Length (English) 16.8 in.
Length (Metric) 42.67 cm
Width (English) 16.9 in.
Width (Metric) 22.35 cm
Material Polypropylene
Color Blue
Disposable Reusable
Dimensions (L x W) 16.8 x 8.8 in.
For Use With (Application) Oils and solvents, Glass cleaning
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.