Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Kimberly-Clark Professional™ Kimwipes™ Lens Cleaning Stations

Catalog No. 17228B Shop All Kimberly-Clark Professional Products
Change view
Click to view available options
Description:
Lens Cleaning Station
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Description
17-228B Lens Cleaning Station
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17-228B Supplier Kimberly-Clark Professional™ Supplier No. 34644

missing translation for 'validMainframeMsg'

Includes

Wipers and 16 oz. (473mL) of cleaner.

Use anywhere glasses or safety lenses are worn.

Use anywhere glasses or safety lenses are worn

 

  • Handy one-at-a-time 4.50 × 8.50 in. (11 × 22cm) wipers won't scratch glass or plastic lenses when used wet
  • Silicone-free, antistatic, antifog cleaning solution removes dirt quickly and easily

 

Specifications

Dimensions (L x W) 4.4 x 8.4 in. (11.1 x 21.3 cm)
Description Lens Cleaning Station
Product Type Cleaning station
For Use With (Application) nonscratching glass or plastic lens wipes
Includes 1120 wipes and one 16 oz. cleaner
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.