Learn More
Description
Includes
Power cord, PC software, RS-232/USB connection cable
- Easy operation with an on/off switch and membrane keypad
- Digital speed control for long equipment life
- Protection against overheating, overload and blocking
- Speed stability even with changes in viscosity
- Easy to adjust motor height (depending on stand)
- Aggregates quickly switched with Click and Go coupling
- Easy aggregate clean-up with EasyClean Design
Specifications
- Drive Coupling: Aggregates with F coupling
- Noise level (drive without aggregate): 66 dB(A) at 25,000 rpm; 73 dB(A) at 30,000 rpm
- Motor: Universal with carbon brushes
- Drive Power: 1200w
- Dimensions (L x W x H): 24 x 13 x 26.5cm
- Weight: 3.9kg
Note: Stand ST-F10/600 is not included (sold separately).
Specifications
Specifications
| Speed | 30,000 rpm |
| Voltage | 230 V |
| Capacity (Metric) | 10 L |
| Volume Range (Metric) | 0.1 mL to 10 L |
| For Use With (Application) | Homogenization |
| For Use With (Equipment) | PT3100D |
| Includes | 230 V EU power cord, RS-232/USB connection cable |
| Model | PT 3100 D, 230 V |
| Noise Level | 66 dBA at 25,000 rpm, 73 dBA at 30,000 rpm |
| Frequency | 60 Hz |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.