Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Kinematica Polytron™ Homogenizer PT 10-35 GT Package, 230 V

Catalog No. 08451310 Shop All Kinematica Products
Change view
Click to view available options
Height (Metric):
570 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (Metric)
08-451-310 570 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.
Catalog No. 08-451-310 Supplier Kinematica Supplier No. 11090074

missing translation for 'validMainframeMsg'

This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.

Ideal for pulverizing plant and animal tissue, grain and seed, soil extraction, DNA/RNA extraction, Karl Fischer sample prep, toxicology and food science.

  • Variable speed control
  • Accept wide range of stainless-steel Polytron generators (order separately)
  • For heavy-duty use
  • High-speed, high-performance motors handle wide range of sample volumes (capabilities vary by model)
  • Stand included

Specifications

Height (Metric) 570 mm
For Use With (Application) Ideal for pulverizing plant and animal tissue, grain and seed, soil extraction, DNA/RNA extraction, Karl Fischer sample prep, toxicology and food science
Includes Drive motor, Stand, Vessel Holder, Safety Positioning Ring
Model PT 10-35 GT-D
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.