Learn More
Description
- Polytron Homogenizer PT 1200E 5, 7 and 12mm stainless steel generators
- 25 disposable 7mm generators
Specifications
Specifications
| Speed | 25,000 rpm |
| Electrical Requirements | 115 V, 60 Hz |
| Wattage | 100 W |
| Volume Range (English) | 0.003 to 8.45 oz. |
| Volume Range (Metric) | 0.1 to 250 mL |
| Dimensions (L x W x H) | 22 x 4.4 x 5.5 cm (8.66 x 1.73 x 2.16 in.) |
| Model | PT 1200E |
| Temperature Range (English) | 32°F to 104°F |
| Temperature Range (Metric) | 0°C to 40°C |
| Product Type | Polytron Package |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.