Learn More
Description
This ergonomic handheld homogenizer is lightweight and therefore ideal for rapid turn-around of smaller sample volumes. For sample volumes 0.05 ml to 250 ml.
- Easy operation with an on/off switch and speed control
- Intelligent variable speed control for long equipment life
- Low noise operation
- Height adjustable stand (available as an option)
- Easy clean-up
- Smallest size of particles/droplets because precise analysis requires homogeneous samples
- Efficient sample preparation because fast dispersion saves time
- Excellent for general homogenizing applications, dispersions, suspensions, emulsions, cell breakdowns and more
- Universal motor with carbon brushes
- 80% relative max. humidity during storage/operation
- IP protection class IP 20
Specifications
Specifications
| Speed | 0 to 25,000 rpm |
| Wattage | 100 W |
| Capacity (Metric) | 250 mL |
| Volume Range (Metric) | 0.05 to 250 mL |
| Length (Metric) | 220 mm |
| Width (Metric) | 55 mm |
| For Use With (Application) | Ideal For Pulverizing Plant And Animal Tissue, Grain And Seed, Soil Extraction, DNA/RNA Extraction, Karl Fischer Sample Prep, Toxicology And Food Science |
| Model | PT 1200E |
| Temperature Range (Metric) | 0°C to 40°C |
| Weight (Metric) | Drive: 440 g, power supply: 310 g |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.