Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Kinematica Polytron™ PT2500 E Benchtop Homogenizer

Catalog No. 08451322 Shop All Kinematica Products
Change view
Click to view available options
Volume Range (Metric):
0.1 mL to 2 L
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume Range (Metric)
08-451-322 0.1 mL to 2 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 08-451-322 Supplier Kinematica Supplier No. 11010058
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

Powerful and quiet with digital speed indicator.

  • 500w motor power for efficient particle size reduction
  • Insulated motor housing
  • Integrated electronic speed regulation with control knob
  • Soft-start with LED speed indicator
  • Electronic control system keeps speed constant with changing viscosity
  • Rotor speed range from 500 up to 30,000rpm
  • Quick coupling for dispersing aggregates (Type E)
  • Space saving “slim line” design
  • Interchangeable dispersing aggregates in EC design from 3 to 25mm

Certifications

CE marked

Specifications

Speed 500 to 30,000 rpm
Voltage 100/120 V
Wattage 500 W
Volume Range (English) 0.003 to 67.62 oz.
Volume Range (Metric) 0.1 mL to 2 L
Dimensions (L x W x H) 6.18 x 3 x 9.3 in. (15.7 x 7.6 x 23.6 cm)
Height (English) 9.3 in.
Height (Metric) 23.6 cm
Length (English) 6.18 in.
Length (Metric) 15.7 cm
Width (English) 3 in.
Width (Metric) 7.6 cm
For Use With (Application) Ideal for dispersing of plant, human or animal tissues, resins and pigments
Packaging Quantity 1 Ea.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.