Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC PRO-SAFE Pillowcase, 42 in. x 46 in., 200 Thread Count, White, 12/Pk.

Catalog No. 5000688395
Encompass

These white king-size pillowcases are designed for durability and comfort in various facility settings. Each pillowcase features a 200-thread count, providing a balance of softness and fabric strength for reliable performance.

  • Dimensions: 42 in. x 46 in.
  • Thread count: 200
  • Color: White
  • Size: King
  • Quantity: 12 per package
  • Origin: United States

Catalog No. 50-006-88395 Supplier MSC Supplier No. 96511464
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

These white king-size pillowcases are designed for durability and comfort in various facility settings. Each pillowcase features a 200-thread count, providing a balance of softness and fabric strength for reliable performance.

  • Dimensions: 42 in. x 46 in.
  • Thread count: 200
  • Color: White
  • Size: King
  • Quantity: 12 per package
  • Origin: United States

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.