Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Grainger Grainger Rigid Plate Caster, Polyurethane, 8 in. Wheel, 880 lb. Capacity, 1 ea.

Catalog No. 502791426
Encompass_Preferred

This rigid plate caster is designed for medium-duty applications, featuring a durable polyurethane wheel and a robust fabricated steel frame. Engineered for high performance in various environments, it provides reliable load support and stability for industrial equipment and heavy-duty carts.

  • Load rating: 880 lbs.
  • Wheel diameter: 8 in.
  • Wheel width: 2 in.
  • Mounting plate size: 4 in. x 4 1/2 in.
  • Overall mounting height: 9-1/2 in.
  • Operating temperature range: -22°F to +176°F
  • Non-marking polyurethane tread
  • Plain bore wheel bearings
  • Zinc plated frame finish
  • Four-hole mounting pattern

Catalog No. 50-279-1426 Supplier Grainger Supplier No. 16D134
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This rigid plate caster is designed for medium-duty applications, featuring a durable polyurethane wheel and a robust fabricated steel frame. Engineered for high performance in various environments, it provides reliable load support and stability for industrial equipment and heavy-duty carts.

  • Load rating: 880 lbs.
  • Wheel diameter: 8 in.
  • Wheel width: 2 in.
  • Mounting plate size: 4 in. x 4 1/2 in.
  • Overall mounting height: 9-1/2 in.
  • Operating temperature range: -22°F to +176°F
  • Non-marking polyurethane tread
  • Plain bore wheel bearings
  • Zinc plated frame finish
  • Four-hole mounting pattern

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.