Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Grainger Kngpnls Swivel Plate Caster, Polyurethane, 8 in. Wheel, 880 lb. Capacity, 1 ea

Catalog No. 502789628
Encompass_Preferred

This swivel plate caster is designed for reliable material handling applications, featuring a durable polyurethane wheel that ensures smooth mobility. Its sturdy construction supports significant weight, making it suitable for various industrial environments requiring robust equipment mobility solutions.

  • Wheel diameter: 8 in.
  • Wheel width: 2 in.
  • Load rating: 880 lb.
  • Material: Polyurethane
  • Mounting plate: Rectangle, plain
  • Swivel lock type: No lock included

Catalog No. 50-278-9628 Supplier Grainger Supplier No. 16D133
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This swivel plate caster is designed for reliable material handling applications, featuring a durable polyurethane wheel that ensures smooth mobility. Its sturdy construction supports significant weight, making it suitable for various industrial environments requiring robust equipment mobility solutions.

  • Wheel diameter: 8 in.
  • Wheel width: 2 in.
  • Load rating: 880 lb.
  • Material: Polyurethane
  • Mounting plate: Rectangle, plain
  • Swivel lock type: No lock included

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.