Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Grainger RIDGID Sectional Machine Cable Kit, 37.5 ft, 1-Piece Set

Catalog No. 502795215
Encompass_Preferred

This sectional machine cable kit is designed for effective drain cleaning, offering versatility and portability for various maintenance tasks. It includes high-quality components for clearing blockages in both residential and commercial lines.

  • Includes five sections of 16 mm (5/8 in.) x 2.3 m (7.5 ft.) heavy-duty wind cable for a total length of 11.5 m (37.5 ft.)
  • Supplied with A-10 cable carrier and A-13 coupling pin key
  • Includes assorted tools: T-201 straight auger, T-202 bulb auger, and T-205 C-cutter
  • Compatible with machines capable of managing 16 mm (5/8 in.) diameter cable
  • Suitable for cleaning 32 mm to 100 mm (1.25 in. to 4 in.) lines

Catalog No. 50-279-5215 Supplier Grainger Supplier No. 19U808
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This sectional machine cable kit is designed for effective drain cleaning, offering versatility and portability for various maintenance tasks. It includes high-quality components for clearing blockages in both residential and commercial lines.

  • Includes five sections of 16 mm (5/8 in.) x 2.3 m (7.5 ft.) heavy-duty wind cable for a total length of 11.5 m (37.5 ft.)
  • Supplied with A-10 cable carrier and A-13 coupling pin key
  • Includes assorted tools: T-201 straight auger, T-202 bulb auger, and T-205 C-cutter
  • Compatible with machines capable of managing 16 mm (5/8 in.) diameter cable
  • Suitable for cleaning 32 mm to 100 mm (1.25 in. to 4 in.) lines

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.