Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Armstrong World Ceiling Tile 24 x 48 in, 12 Pack

Catalog No. 502869280
Encompass

These ceiling tiles are constructed from wet-formed mineral fiber, designed for specialized environments requiring high performance and hygiene. They feature a smooth, durable surface and excellent light reflectance, making them suitable for demanding applications.

  • Smooth surface meets USDA/FSIS guidelines for food processing areas
  • Durable: water-repellent, washable, scratch-resistant, soil-resistant
  • High light reflectance of 89%
  • Sag and humidity resistant (HumiGuard Plus)
  • Mold and mildew resistant (BioBlock)
  • Class A fire rating
  • Disinfectable via fogging, spraying, or wiping
  • Made with 36% recycled content
  • GreenGuard Gold certified

Catalog No. 50-286-9280 Supplier MSC Supplier No. 89293997
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

These ceiling tiles are constructed from wet-formed mineral fiber, designed for specialized environments requiring high performance and hygiene. They feature a smooth, durable surface and excellent light reflectance, making them suitable for demanding applications.

  • Smooth surface meets USDA/FSIS guidelines for food processing areas
  • Durable: water-repellent, washable, scratch-resistant, soil-resistant
  • High light reflectance of 89%
  • Sag and humidity resistant (HumiGuard Plus)
  • Mold and mildew resistant (BioBlock)
  • Class A fire rating
  • Disinfectable via fogging, spraying, or wiping
  • Made with 36% recycled content
  • GreenGuard Gold certified

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.