Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Klean-Strip VM P Naphtha, Hydrotreated Light, Fast Drying, 1 gal

Catalog No. 501305235
Encompass

Klean-Strip VM&P Naphtha is a fast-drying solvent primarily used for thinning oil-based paint, enamel, and varnish. It is also effective for cleaning waxy, oily surfaces and machine parts.

  • Composed of 95.0%–100.0% hydrotreated light naphtha
  • Fast drying
  • Container size: 1 gal
  • VOC content: 749 g/L
  • Boiling point: 264–291 °F
  • Flash point: 69 °F (TAG Closed Cup)
  • Specific gravity (water = 1): 0.76
  • Density: 6.34 lb/gal

Catalog No. 50-130-5235 Supplier MSC Supplier No. 70250410
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Klean-Strip VM&P Naphtha is a fast-drying solvent primarily used for thinning oil-based paint, enamel, and varnish. It is also effective for cleaning waxy, oily surfaces and machine parts.

  • Composed of 95.0%–100.0% hydrotreated light naphtha
  • Fast drying
  • Container size: 1 gal
  • VOC content: 749 g/L
  • Boiling point: 264–291 °F
  • Flash point: 69 °F (TAG Closed Cup)
  • Specific gravity (water = 1): 0.76
  • Density: 6.34 lb/gal

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.