Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Kimberly-Clark Professional™ Kleenex™ Hand Towels with Premium Absorbency Pockets™

Catalog No. 17100405 Shop All Kimberly-Clark Professional Products
Change view
Click to view available options
Dimensions (L x W):
19 x 16.875 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
17-100-405 19 x 16.875 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17-100-405 Supplier Kimberly-Clark Professional™ Supplier No. 01701
Only null left
Add to Cart
Add to Cart

Now with improved softness, these hand towels deliver an exceptional hand-drying experience for your guests and visitors. The pop-up box is designed to dispense one hygienic paper towel at a time (just like the Kleenex™ tissue box) and has a water-resistant coating and poly-shield to keep the towels from getting wet.

Are you ready to elevate your image in the restroom? Say goodbye to soggy, messy stacks of paper hand towels and say hello to a much more convenient, hygienic countertop towel solution: Kleenex™ Ultra Soft Hand Towels in a Pop-Up Box.

  • You'll get rid of messy towel stacks on counters and upgrade to a hygienic, sanitary towel solution.
  • Now more gentle on the skin, each ultra-soft Kleenex™ hand towel is made of highly absorbent virgin fibers.
  • Now with improved softness, Kleenex™ Hand Towels deliver an exceptional hand-drying experience for your guests and visitors.
  • The pop-up box is designed to dispense one hygienic paper towel at a time (just like the Kleenex™ tissue box) and has a water-resistant coating and poly-shield to keep the towels from getting wet.
  • The countertop box is recyclable and fits Kimberly-Clark Professional™ dispensers in a variety of sleek styles.
  • A great solution for offices, lodging, or any facility that prefers convenient countertop dispensing and favors a high-end experience for guests.

Specifications

Product Type Folded Paper Towel
Length (English) 19 in.
Length (Metric) 19 in.
Width (English) 16.875 in.
Width (Metric) 16.875 in.
Material Paper
Dimensions (L x W) 19 x 16.875 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.