Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

KM ACT Cleanroom Paper

Catalog No. 17607308
Encompass
Change view
Click to view available options
Weight (Metric):
75 g
80 g
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Weight (Metric)
17-607-308 75 g
17-607-620 80 g
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 17-607-308 Supplier KM ACT Supplier No. KMCPS72BLT
Only null left
Add to Cart
Add to Cart

Sky blue paper for writing, printing or photocopying in a cleanroom environment

  • Class 1 and other cleanroom use
  • Available in two weights

Specifications

Color Sky Blue
For Use With (Application) For writing, printing or photocopying in a cleanroom environment
Product Type Cleanroom Paper
Weight (English) 0.16 lb.
Weight (Metric) 75 g
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.