Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

KM ACT Cleanroom Wipers

Catalog No. 17607306
Encompass
Encompass_Preferred
Change view
Click to view available options
Dimensions (L x W):
9 x 9 in. (22.86 x 22.86 cm)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
17-607-306 9 x 9 in. (22.86 x 22.86 cm)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 17-607-306 Supplier KM ACT Supplier No. 11KMWW3009
May include imposed supplier surcharges.
Add to Cart
Add to Cart
This item is not returnable. View return policy

Designed for use of class10∽100 where particles, harmful ions and NVR should be minimized.

  • Wipers are cut by latest technology cutting improve preventing particle from lint generation
  • Class 10 cleanroom compatible
  • Sealed edges prevent particle or lint generation
  • Double bag packaging prevents contamination

Class 10-100 cleanroom for Semiconductor, LCD, Electronics manufacturing.

Specifications

Product Type Cleanroom Wipe
Length (English) 9 in.
Length (Metric) 23 cm
Width (English) 9 in.
Width (Metric) 23 cm
Material Polyester
Basis Weight 168 ±17
Edges Sealed
Dimensions (L x W) 9 x 9 in. (22.86 x 22.86 cm)
For Use With (Application) For ISO Class 10 cleanroom applications
Thickness (Metric) 580 ±20μm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.