Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

InterMask™ KN95 Protective Face Mask with Earloops
GREENER_CHOICE

Catalog No. 128890019 Shop All Fisherbrand Products
Change view
Click to view available options
Filter Type:
N95
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Filter Type
12-889-0019 N95
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This product is not NIOSH-approved
Catalog No. 12-889-0019
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This product is not NIOSH-approved

Intended for daily use to prevent contamination in a standard environment. Secure earloops make it easier to apply and remove for more comfortable, longterm wear. KN95 masks are not NIOSH-approved.

  • GB 2626-2019 Performance Standard
  • Particle filtration efficiency (PFE) ≥ 95%
  • Multi-layer filtration system
  • Elastic earloop design and adjustable nose piece for tight fit
  • High level of filtering efficiency
  • The mask meets the clogging resistance requirements
  • Meets EN 149:2001+A1:2009 standards
  • Maximum Inhalation Resistance <0.7 mbar
  • Maximum Exhalation Resistance <3.0 mbar

Specifications

Certifications/Compliance GB 2626-2019
Certifications (EN) EN 149:2001+A1:2009
Color White
Disposable Single-use
Filter Type N95
Material Non-woven Polyester, Melt blown fabric, Hot air cotton
Product Type General Purpose Particulate Respirator
Size One Size
Filter Efficiency 95%
Latex Free Yes
Model 12-889-0019
Sterility Non-sterile
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.