Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Knee Space Panels for Drawer Aprons
GREENER_CHOICE

Catalog No. 06000050 Shop All Fisherbrand Products
Change view
Click to view available options
Height (English):
23.4 in.
30.4 in.
Width (English):
30 in.
36 in.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (English) Width (English)
06-000-050 23.4 in. 30 in.
06-000-051 30.4 in. 30 in.
06-000-052 23.4 in. 36 in.
06-000-053 30.4 in. 36 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 06-000-050
Add to Cart
Add to Cart

Fisherbrand™ Knee Space Panels for Drawer Aprons are to be used with Drawer aprons. The knee space panel closes off the casework to the wall to create a clear sitting or standing space under the work surface.

Compliance

SEFA 8

Specifications

Product Type Knee Space Panel
Height (Metric) 60 cm
Width (English) 30 in.
Color White
Depth (English) 2 in.
Width (Metric) 76.2 cm
Depth (Metric) 5.1 cm
Height (English) 23.4 in.
Material Steel
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.