Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

KNF™ FLEXPAK Level 200 Antistatic Cleanroom Sheeting
SDP

Catalog No. 191302157
Change view
Click to view available options
Dimensions (L x W):
108 x 108 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19-130-2157 108 x 108 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-130-2157 Supplier KNF™ FLEXPAK Supplier No. 020500863

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Suitable for Class 100 cleanroom environments

  • Level 200
  • Meets NASA JPG 5322.1
  • Clear
  • Thickness: 6mil
  • L x W: 274 x 274cm (108 x 108 in.)

Specifications

Certifications/Compliance NASA JPG 5322.1
Color Clear
Thickness (English) 6 mil
Dimensions (L x W) 108 x 108 in.
Width (English) 108 in.
Product Type Anti-static Cleanroom Sheeting
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.