Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

KNF™ FLEXPAK Nylon Cleanroom Bags
SDP

Catalog No. 191600067
Change view
Click to view available options
Length (English):
6 in.
15 in.
10 ft.
500 in.
500 ft.
Width (English):
4 in.
6 in.
8 in.
12 in.
18 in.
24 in.
48 in.
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English) Width (English)
19-160-0067 500 in. 48 in.
19-160-0065 500 ft. 18 in.
19-160-0066 500 ft. 24 in.
19-160-0064 500 ft. 12 in.
19-160-0058 6 in. 4 in.
19-160-0059 10 ft. 8 in.
19-160-0060 15 in. 12 in.
19-160-0063 500 ft. 6 in.
19-160-0062 500 ft. 4 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. 19-160-0067 Supplier KNF™ FLEXPAK Supplier No. 44000107
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Strong and flexible for maximum resistance

  • Holds up under elevated temperatures
  • Superior gas barrier properties
  • Extremely oil and grease resistant
  • Abrasion, wear and puncture resistant
  • Autoclavable and used in pharmaceuticals

All nylons absorb a certain level of water from the atmosphere and the equilibrium point of their moisture absorption depends on relative humidity.

Certifications

FDA approved for use with food

Specifications

Material Nylon
Thickness (English) 0.002 mil
Dimensions (L x W) 500 x 48 in. (152.4 m x 121.92 cm)
Length (English) 500 in.
Width (English) 48 in.
Length (Metric) 152.4 m
Width (Metric) 121.92 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.