Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

KNF™ FLEXPAK Polyethylene Ultraclean™ Bags
SDP

Catalog No. 191661217
Change view
Click to view available options
Dimensions (L x W):
8 x 4 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19-166-1217 8 x 4 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-166-1217 Supplier KNF™ FLEXPAK Supplier No. LB206:0408
Add to Cart
Add to Cart

  • Tough yet flexible
  • Easily heat-sealed for bag manufacture
  • Strong puncture-resistance
  • Low water-vapor transmission rate
  • Good electrical properties
  • Amine-free anti-static agent
  • Chemically resistant to most solvents

Certifications

FDA approved for use with food

Specifications

Material Polyethylene
Thickness (English) 4 mil
Dimensions (L x W) 8 x 4 in.
Length (English) 8 in.
Width (English) 4 in.
Length (Metric) 20.3 cm
Width (Metric) 10.2 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.