Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

KNF™ FLEXPAK Polyethylene Ultraclean™ Bags - 6mil Thickness
SDP

Catalog No. 18063532
Change view
Click to view available options
Length (English):
3 in.
4 in.
8 in.
10 in.
12 in.
15 in.
Width (English):
3 in.
4 in.
6 in.
10 in.
12 in.
15 in.
24 in.
26 in.
18 product options available for selection
Product selection table with 18 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English) Width (English)
18-063-532 3 in. 3 in.
18-063-535 4 in. -
18-063-542 10 in. 12 in.
18-063-533 - 3 in.
18-063-546 12 in. 24 in.
18-063-547 15 in. 15 in.
19-123-813 - 26 in.
19-123-817 8 in. 4 in.
19-123-818 8 in. 6 in.
19-123-821 12 in. -
19-123-822 - 10 in.
19-123-823 - 10 in.
19-123-824 - 12 in.
19-123-819 10 in. 6 in.
19-123-825 - 12 in.
19-123-826 - 15 in.
19-123-827 - 24 in.
19-123-820 10 in. -
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 18 options available.
18 options
Catalog No. 18-063-532 Supplier KNF™ FLEXPAK Supplier No. P1060303
Add to Cart
Add to Cart

Specifications

Certifications/Compliance FDA
Material LDPE
Thickness (English) 6 mil
Length (English) 3 in.
Width (English) 3 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.