Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

KNF™ FLEXPAK Polyethylene Zip Bags
SDP

Catalog No. 19167064
Change view
Click to view available options
Length (English):
10 in.
12 in.
Width (English):
6 in.
10 in.
12 in.
13 in.
Thickness (English):
2 mil
4 mil
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English) Width (English) Thickness (English)
19-167-064 12 in. 12 in. 2 mil
19-167-063 10 in. 6 in. 2 mil
19-130-2482 - 13 in. 4 mil
19-130-2480 12 in. 10 in. 2 mil
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 19-167-064 Supplier KNF™ FLEXPAK Supplier No. 60012203
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

Excellent all-purpose packaging bags

  • Tough yet flexible
  • Zip closure
  • Easily heat-sealed
  • Strong puncture-resistance
  • Low water-vapor transmission rate
  • Good electrical properties
  • Amine-free anti-static agent
  • Chemically resistant to most solvents

Certifications

FDA approved for use with food

Specifications

Certifications/Compliance FDA Approved for use with food
Closure Type Zip Closure
Material Polyethylene
Thickness (English) 2 mil
Length (English) 12 in.
Width (English) 12 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.