Learn More
Description
Handle corrosive and aggressive vapors without damage.
- 100% Oil-free transfer
- Pure transferring and evacuation of gases
Highly compatible with vapours and condensation.
- Chemically resistant
- Suitable for highly corrosive gases and vapours
- Environmentally friendly
- High level of gas tightness
Recommended for:
- Rotary evaporators (13-878-27, -29, -35 and 13-880-430)
- Vacuum concentrators (13-878-29, -35 and 13-880-430)
- Gel dryers (13-878-27 and -29)
- Vacuum ovens (13-878-27, -29, -35, and 13-880-430)
- General vacuum applications (13-878-40, -42, -44, -46, 13-880-430 and -431)
Order Info
For 115 V/60 Hz; 230 V models are also available. For information contact your Fisher Scientific™ Customer Service Representative
Specifications
Specifications
| Max. Vacuum | 6 torr |
| Electrical Requirements | 115 V, 60 Hz |
| Dimensions (L x W x H) | 279 x 140 x 184 mm (11.0 x 5.5 x 7.3 in.) |
| Model | UN810.3FTP |
| Flow Rate | 10 L/min. |
| Frequency | 60 Hz |
| Pump Type | Diaphragm Vacuum Pump |
| Enclosure Rating | IP44 |
| Applications | Low Boiling Point Rotary Evaporation |
| Maximum Pressure | 15 psig |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.