Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

KNF Neuberger LABOPORT™ UN810 Vacuum Diaphragm Pump

Catalog No. p-4908044 Shop All KNF Neuberger Products
Change view
Click to view available options
Model:
UN810.3FTP
Max. Vacuum:
6 torr
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Model Max. Vacuum
13-878-25 UN810.3FTP 6 torr
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 13-878-25 Supplier KNF Neuberger Supplier No. 209693/029939

Chemically resistant, oil-free diaphragm vacuum pump used for a wide range of laboratory applications. Especially suited for handling aggressive vapors, it features PTFE heads, PTFE-coated diaphragms and FFPM valves.

Handle corrosive and aggressive vapors without damage.

  • 100% Oil-free transfer
  • Pure transferring and evacuation of gases

Highly compatible with vapours and condensation.

  • Chemically resistant
  • Suitable for highly corrosive gases and vapours
  • Environmentally friendly
  • High level of gas tightness

Recommended for:

  • Rotary evaporators (13-878-27, -29, -35 and 13-880-430)
  • Vacuum concentrators (13-878-29, -35 and 13-880-430)
  • Gel dryers (13-878-27 and -29)
  • Vacuum ovens (13-878-27, -29, -35, and 13-880-430)
  • General vacuum applications (13-878-40, -42, -44, -46, 13-880-430 and -431)

Order Info

For 115 V/60 Hz; 230 V models are also available. For information contact your Fisher Scientific™ Customer Service Representative

Specifications

Max. Vacuum 6 torr
Electrical Requirements 115 V, 60 Hz
Dimensions (L x W x H) 279 x 140 x 184 mm (11.0 x 5.5 x 7.3 in.)
Model UN810.3FTP
Flow Rate 10 L/min.
Frequency 60 Hz
Pump Type Diaphragm Vacuum Pump
Enclosure Rating IP44
Applications Low Boiling Point Rotary Evaporation
Maximum Pressure 15 psig
Voltage 115 V
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.