Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

KNF Neuberger LIQUIPORT™ NF100 and NF1.100 Series Diaphragm Liquid Pump

Catalog No. p-4906781 Shop All KNF Neuberger Products
Change view
Click to view available options
Model:
NF1.100FT.18RC
NF1.100FT.18S
NF1.100KT.18RC
NF1.100KT.18S
NF1.100TT.18RC
NF100FT.18RC
NF100FT.18S
NF100KT.18RC
NF100KT.18S
NF100TT.18RC
NF100TT.18S
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Model
13-880-402 NF100KT.18RC
13-880-405 NF1.100KT.18RC
13-880-40 NF100KT.18S
13-880-43 NF1.100KT.18S
13-880-403 NF100TT.18RC
13-880-406 NF1.100TT.18RC
13-880-41 NF100TT.18S
13-880-404 NF100FT.18RC
13-880-407 NF1.100FT.18RC
13-880-42 NF100FT.18S
13-880-45 NF1.100FT.18S
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
Catalog No. 13-880-402 Supplier KNF Neuberger Supplier No. 179093/153257
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Chemically resistant liquid transfer diaphragm pump. Offers wetted material combinations for optimal chemical resistance. Manual control of flow rate with LED indicator. For convenient transfer and dosing of neutral or corrosive liquids. Option for analog and impulse control (RC).

Flow rate of 0.2 to 1.3 L/min.

Pumps are self-priming, maintenance-free and will operate dry indefinitely without damage. Select the best pump based on the desired flow rate, maximum outlet pressure and the wetted materials.

  • Premium corrosion resistance
  • Manual front-panel flow rate control
  • Pressure limit protection
  • No metal wetted parts to corrode
  • Reliable splash-proof housing
  • Models are offered with either PP, PVDF or PTFE pump head material depending on the liquid being transferred
  • All models feature PTFE diaphragms and FFPM valves

NF100 has a maximum pressure of 1 bar and NF1.100 has a maximum pressure of 4 bar.

  • Three considerations for any liquid diaphragm application:
    • The inlet of pump should not be lower than the level of liquid being transferred
    • An inlet filter is required if media contains particulates or fibers larger than 50 microns
    • Pulsation varies between specific pump models

Order Info

For 100/230 V, 50/60 Hz.

Specifications

Electrical Requirements 100/230 V 50/60 Hz
Dimensions (L x W x H) 99 x 177 x 130 mm (3.9 x 7.0 x 5.1 in.)
Material PP Head
Model NF100KT.18RC
Flow Rate 0.2 to 1.3 L/min.
Frequency 50/60 Hz
Pump Type Diaphragm Vacuum Pump
Enclosure Rating IP65
Applications Synthetic Organic Chemistry
Maximum Pressure 1 bar
Voltage 100/230 V
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.