Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mopec Knife, Standard Grade Disposable, 10 pack
SDP

Catalog No. 22444258 Shop All Mopec Products
Change view
Click to view available options
Length (English) Blade:
4 in.
6 in.
8 in.
10 in.
12 in.
Length (English):
8.5 in.
10.5 in.
12.5 in.
14.5 in.
16.5 in.
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English) Blade Length (English)
22-444-258 4 in. 8.5 in.
22-444-259 6 in. 10.5 in.
22-444-260 8 in. 12.5 in.
22-444-261 10 in. 14.5 in.
22-444-262 12 in. 16.5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 22-444-258 Supplier Mopec Supplier No. AH024
Add to Cart
Add to Cart

Disposable Mopec autopsy knives may be sharpened for a longer lasting edge. Non-slip handle ensures accurate dissection.

  • Disposable
  • May be sharpened for a longer lasting edge.
  • Non-slip handle ensures accurate dissection.

Specifications

Blade Material Stainless Steel
Product Type Standard Dissecting Knife
For Use With (Application) Dissection Labs
Handle Type Non-slip
Length (English) Blade 4 in.
Length (Metric) Blade 102 mm
Length (English) 8.5 in.
Disposable Single-use
Quantity 10/Pk.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.