Learn More
Description
Whizard™ Knifehandler's single-end yarn construction offers the highest ratio of cut protection to thickness available.
- Our unique patented combination of ultra-high strength fibers and stainless steel provides heavy duty protection from lacerations while maintaining softness, comfort and dexterity.
- Knifehandler gloves have excellent thermal properties that keep hands warm and comfortable.
- Breathable fabric increases circulation of air and helps to reduce perspiration.
Specifications
Specifications
| Construction | Seamless Knit |
| Coating Material | Uncoated |
| Color | White |
| Cut Resistance Rating | ANSI A9 |
| Hand | Ambidextrous |
| Latex Free | Yes |
| Material | Ultra-high Strength Fibers and Stainless Steel |
| Product Type | Cut-resistant Gloves |
| Size | X-Small |
| Gender | Unisex |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.