Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC PRO-SOURCE Diaper Rag, Virgin Cotton, 12 x 20, 50 lb

Catalog No. 502866505
Encompass

PRO-SOURCE Diaper Rags are absorbent wiping cloths made from virgin cotton. These white rags are suitable for a variety of cleaning and general purpose tasks in industrial and laboratory settings.

  • Virgin cloth condition
  • Constructed from cotton material
  • White color for easy identification
  • Measures 12 in long by 20 in wide
  • Supplied in a convenient box container
  • Provides 2 to 4 sheets per pound
  • Belongs to the T-Shirt material family
  • Originates from Pakistan
  • Total package weight of 50 lb

Catalog No. 50-286-6505 Supplier MSC Supplier No. 68940311
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

PRO-SOURCE Diaper Rags are absorbent wiping cloths made from virgin cotton. These white rags are suitable for a variety of cleaning and general purpose tasks in industrial and laboratory settings.

  • Virgin cloth condition
  • Constructed from cotton material
  • White color for easy identification
  • Measures 12 in long by 20 in wide
  • Supplied in a convenient box container
  • Provides 2 to 4 sheets per pound
  • Belongs to the T-Shirt material family
  • Originates from Pakistan
  • Total package weight of 50 lb

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.