Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Valutek™ Knit Polyester Strands Floor Mop

Catalog No. 191502127
Change view
Click to view available options
Dimensions:
7 x 16 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions
19-150-2127 7 x 16 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-150-2127 Supplier Valutek™ Supplier No. VTPNWMOP716
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Manufactured with 100% white filament polyester in strands to absorb and encapsulate liquids for maximum sorptive capacity. The knitted fabric has extremely low particle and fiber generation which ensures excellent cleaning results.

  • This product is recommended for use in a cleanroom Class 100-1,000 (ISO 5-6) critical environment.
  • The mop head is compatible with a wide range of chemicals. This makes it ideal for single use of wet mopping of floors in controlled environments, such as lab and process area floor cleaning.
  • Laundered and packaged in a cleanroom, all Valutek™ mop heads are tested and manufactured in ISO compliant facilities under Valutek™ inspection and strict process control to ensure Valutek™ quality standards and product specifications.

Specifications

Dimensions 7 x 16 in.
Sterility Non-sterile
Description 5 in. Strands
Material Polyester
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.